Motion
VTR-1.50-SS

PCI
VTR-1.50-SS

V-Groove Cam Follower - 1.5000 in Roller Dia., 0.7500 in Roller Width, 1.1250 in Point Dia., Sealed
MI ITEM #04475325
MFR #VTR-1.50-SS
Your Price$254.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-1.50-SS

V-Groove Cam Follower - 1.5000 in Roller Dia., 0.7500 in Roller Width, 1.1250 in Point Dia., Sealed
MI ITEM #04475325
MFR #VTR-1.50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$254.54/each(List $318.17)

Overview

Mfr description
VTR-1.50-SS V-GROOVE TRACK ROLLER
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Carbon Steel
  • Bearing Element
    Ball
  • Stud Material
    Carbon Steel
  • Stud Diameter
  • Thread Size
  • Thread Length
    0.5000 in
  • Stud Length
  • Seal Type
    Rubber Lip
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    956 lbf
  • Radial Static Load Capacity
    480 lbf
  • Lubrication Type
    Sealed for Life
  • Hex Size
    0.1880 in
  • Width To Groove Center
    1.1250 in
  • Series
    VTR
  • UPC_NO
    841946108500
  • Weight
    0.33 lbs
  • Material
    Stainlss Steel
  • Seal
    Sealed
  • Overall Width
    0.7810 in
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text