Motion
CDQ2A12-5DZ-F7PVSDPCS

SMC CORP OF AMERICA
CDQ2A12-5DZ-F7PVSDPCS

CQ2-Z COMPACT CYLINDER with 12 mm Bore Size
MI ITEM #04475464
MFR #CDQ2A12-5DZ-F7PVSDPCS
List Price$96.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A12-5DZ-F7PVSDPCS

CQ2-Z COMPACT CYLINDER with 12 mm Bore Size
MI ITEM #04475464
MFR #CDQ2A12-5DZ-F7PVSDPCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.25/each for your price

Overview

Mfr description
CDQ2A12-5DZ-F7PVSDPCS

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    5 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options
    Standard (Rod end female thread)
  • Auto-Switch
    Solid State, General Purpose, 3 Wire PNP, Vertical
  • Cylinder Series
    CQ2
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text