Motion
190XL031

MEGADYNE
190XL031

Megapower® Polyurethane Endless Timing Belt (Thermoset) - XL, 0.2000 in Pitch, 19.0000 in Pitch Length, 0.3100 in Width, 95 Teeth, Chloroprene Material
Mi Item #04475528
MFR #190XL031
Price$16.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
190XL031

Megapower® Polyurethane Endless Timing Belt (Thermoset) - XL, 0.2000 in Pitch, 19.0000 in Pitch Length, 0.3100 in Width, 95 Teeth, Chloroprene Material
Mi Item #04475528
MFR #190XL031

Mfr description
190XL031US TIMING BELT - MEGAPOWER
  • Molded in gray/green color, 88 Shore A thermoset PU and reinforced with zinc steel cords
  • Suitable for high-power, precision motion and control even in high-speed applications
  • Consistent dimensional stability, low pre-tension and noise, high abrasion resistance with low maintenance, high flexibility with linear speeds up to 80 m/second (over 15,000 ft/min)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.08/each

Specifications

Dimensions

  • Overall Length
    19.0000 in
  • Overall Width  
    0.3100 in
  • Pitch
    0.2000 in
  • Pitch Length
    19.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    95
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041272999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)