Overview
Mfr description
150J5 MULTI-RIB
Specifications
- SectionJ
- Overall Length15 in
- MaterialPolybutadiene Rubber
- Number Of Ribs5
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number150J5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data