Motion
32T10/960

MEGADYNE
32T10/960

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 960 mm Pitch Length, 32 mm Width, 96 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04475582
MFR #32T10/960
Price$92.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
32T10/960

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 960 mm Pitch Length, 32 mm Width, 96 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04475582
MFR #32T10/960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.18/each

Specifications

Dimensions

  • Overall Length
    960 mm
  • Overall Width  
    32 mm
  • Pitch
    10 mm
  • Pitch Length
    960 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    96
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041285418

Overview

Mfr description
32T10/960 METRIC TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought