Motion
3L-LINK-25

MEGADYNE
3L-LINK-25

V-Link Adjustable Belt - 3L Section, 3/8 in Top Width, 25 ft Length, Composite Polyester/Polyurethane Material
Mi Item #04475648
MFR #3L-LINK-25
Price$580.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3L-LINK-25

V-Link Adjustable Belt - 3L Section, 3/8 in Top Width, 25 ft Length, Composite Polyester/Polyurethane Material
Mi Item #04475648
MFR #3L-LINK-25

Mfr description
3L-LINK-25 ACCU-LINK (25'/PC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.29/each

Specifications

Dimensions

  • Belting Length
    25 ft
  • Top Width
    3/8 in

Details

  • Adjustable Link Type
    ACCU-LINK®
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Section
    3L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)