Motion
262.S71-8.HUB RB 1.00"

REXNORD INC
262.S71-8.HUB RB 1.00"

Disc Coupling Hubs - Cplg Size: 262, Rough Stock Bore
MI ITEM #04475786
MFR #262.S71-8.HUB RB 1.00"
Price$1,005.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
262.S71-8.HUB RB 1.00"

Disc Coupling Hubs - Cplg Size: 262, Rough Stock Bore
MI ITEM #04475786
MFR #262.S71-8.HUB RB 1.00"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,005.55/each

Specifications

Dimensions

  • Coupling Size Code
    262
  • Hub Barrel Outside Diameter
    5.1900 in
  • Hub Flange Diameter
    6.8800 in
  • Maximum Bore Diameter
    3.4380 in
  • Weight
    15.43 lb

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    Standard
  • Product Type
    Disc Coupling Hubs
  • Series
    71

Overview

Mfr description
588099 262.S71-8.HUB RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought