Overview
Mfr description
LVQ20-Z07N-9 HIGH PURITY CHEMICAL
- 2 port chemical valve
- Non-metallic exterior
- LQ3 integral fitting
- Tube O.D.: 1/4", 3/8", 1/2", 3/4", 1", ø3, ø4, ø6, ø8, ø10, ø12, ø19, ø25
- Orifice: ø4, ø8, ø10, ø16, ø22
- Cv factor: .35 to 8.0
Specifications
- Operating Pressure Range-98 kPa to +0.5 MPa
- Operating Temperature Range0 to +100 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data