Motion
MNBF50TN-813-D

SMC CORP OF AMERICA
MNBF50TN-813-D

Cylinder, Locking
Mi Item #04475864
MFR #MNBF50TN-813-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MNBF50TN-813-D

Cylinder, Locking
Mi Item #04475864
MFR #MNBF50TN-813-D

Mfr description
MNBF50TN-813-D CYLINDER
  • Cylinder with lock, single rod
  • High locking efficiency
  • High reliability & stable holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Height
    77 mm
  • Overall Length
    1058 mm
  • Overall Width
    120 mm
  • Port Size
    1/4 NPT
  • Rod - Thread Size
    M18x1.5 Male Thread
  • Rod Size
    20 mm
  • Stroke  
    813 mm

Details

  • Additional Details
    The MB series is a light weight, medium duty tie rod cylinder. Available bore sizes range from 32mm to 125mm. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.
  • Angled Pivot Bracket Plain
    MB-B05
  • Clevis Mount Detachable Mp2
    MB-D05
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion Both Ends
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    MB-C05
  • Flange Mount - MF1/MF2
    MNB-F05
  • Foot Mounts - MS1
    MB-L05
  • Lock Type
    Spring Lock-Up (Exhaust Locking)
  • Locking Position
    Both Directions
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    12 psi
  • Mounting Type
    Flange (Rod), MF1
  • Operating Pressure Range
    12 to 145 psi
  • Operating Temperature Range
    14 to 158 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Clevis
    Y-05M
  • Rod Eye
    I-05M
  • Rod Gender
    Male
  • Rod Nut
    NT-05
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    MB50-PS
  • Series
    MNB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)