Motion
14C310
2" X 50 YDS A100 COOLCUT™ Shop Rolls
Mi Item #04475873
MFR #14C310
Price$130.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 50 YDS A100 COOLCUT™ Shop Rolls
Mi Item #04475873
MFR #14C310

Mfr description
14C310 ROLL CLOTH 2" X 50 YD GRIT 100
  • Fast and high cutting rate
  • Flexible cloth backing
  • High quality aluminum oxide grain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.49/each

Specifications

Dimensions

  • Roll Length
    150 ft
  • Roll Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Maroon
  • Grit Number
    100
  • Manufacturer Stock Number
    14C310
  • Manufacturer Upc Number
    662980237274
  • Package Quantity
    1.000
  • UPC_NO
    662980237274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)