Motion
990
Heat Protection Gloves - Size X-Large, Pair, Gold
Mi Item #04476027
MFR #990
Price$84.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Protection Gloves - Size X-Large, Pair, Gold
Mi Item #04476027
MFR #990

Mfr description
990 FLEXTRA PALM&BACK GLOVE/W CUFF 14"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.01/each

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    14 in

Details

  • Color
    Gold
  • Hand Type
    Pair
  • Lining Material
    Wool
  • Maximum Temperature
    1000 °F
  • Stitching Material
    Kevlar
  • Type
    Heat Protection Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)