Motion
830
Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 2-1/2 in
MI ITEM #04476028
MFR #830
Price$204.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 2-1/2 in
MI ITEM #04476028
MFR #830

Mfr description
830 BI-METAL HOLE SAW KIT CONDUIT SIZES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.57/each

Specifications

Dimensions

  • Cutting Depth
    1/8 in
  • Largest Saw Diameter
    2-1/2 in
  • Smallest Saw Diameter
    7/8 in

Details

  • Blade Material
    Bi-Metal
  • Body Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Oxide
  • UPC_NO
    783310191926

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)