Motion
FCMR16-6-6-A
Ruland FCMR16-6-6-A - Beam Coupling, 6-Beam Clamp Style, Bores 6mmx6mm, OD 15.9mm, L 25.4mm, 7075 Aluminum
MI ITEM #04476094
MFR #FCMR16-6-6-A
Your Price$70.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland FCMR16-6-6-A - Beam Coupling, 6-Beam Clamp Style, Bores 6mmx6mm, OD 15.9mm, L 25.4mm, 7075 Aluminum
MI ITEM #04476094
MFR #FCMR16-6-6-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.24/each(List $96.93)

Overview

Mfr description
FCMR16-6-6-A 6-BEAM CLAMP COUPLING

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    6 mm
  • Bore - Side 2
    6 mm
  • Number Of Beams
    Six Beam
  • Outside Diameter
    15.9 mm
  • Overall Length
    25.4 mm
  • Length Through Bore
    0.4840 in
  • Material
    7075 Aluminum
  • Torque Capacity
    1.08 ft-lbs
  • Max Rpm
    6000 rpm
  • Max Angular Misalignment
    3 °
  • Torsional Stiffness
    3.210 N-m/deg
  • Max Parallel Misalignment
    0.20 mm
  • Bore Tolerance
    +.025 / -.000 mm
  • Operating Temperature
    -40 to +225 °F
  • Screw Thread Size
    M2.5
  • Weight
    0.056 lb
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Installation Instructions
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452900737

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text