Motion
SRN4S0.5TZ1B6027TP2-1

Lincoln Motors
SRN4S0.5TZ1B6027TP2-1

Leeson Farm Duty Motor - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04476131
MFR #SRN4S0.5TZ1B6027TP2-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SRN4S0.5TZ1B6027TP2-1

Leeson Farm Duty Motor - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04476131
MFR #SRN4S0.5TZ1B6027TP2-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM24776 1/2 HP 1/60 56 TENV
  • Capacitor start/capacitor run design Ball bearings Automatic overload protection Non-standard shaft

Specifications

  • Motor Category
    Farm Duty Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Starting Method
    Across The Line
  • Thermal Protection
    Automatic Lock Rotor Only
  • Electrical Type
    Capacitor Start Capacitor Run
  • KVA Code
    F
  • kW
    0.37 kW
  • Full Load Amps
    4.5/2.2 A
  • Full Load Current
    4.5/2.2 A
  • Full Load Efficiency
    80 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Description Keyword
    0.50 hp
  • Shaft Type
    Single Special Extension
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    6.5 in
  • Overall Length C Dimension
    10.47 in
  • Features
    Capacitor start/capacitor run design Ball bearings Automatic overload protection Non-standard shaft
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • NEMA Design Class
    NO DESIGN CODE
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Ambient Temperature Range
    40 °C
  • IP Rating
    43
  • Standards Met
    CSA, UL
  • Type of Bearing
    Ball
  • Weight
    23 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720344170
  • Spec Sheet
    0.50 HP, 115/230 V, Agricultural
  • Technical Specifications
    0.50 HP, 115/230 V, Agricultural
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text