Motion
40XL037-6A6
40XL037-6A6, Timing Pulley 1/2 Inch Finished Bore
MI ITEM #04476157
MFR #40XL037-6A6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40XL037-6A6, Timing Pulley 1/2 Inch Finished Bore
MI ITEM #04476157
MFR #40XL037-6A6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40XL037-6A6 1/2'' BORE ALUMINUM

Specifications

  • Number Of Teeth
  • Outside Diameter
    64.20 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057622081
  • UPC_NO
    00195057622081
  • Finish
    Clear Anodized
  • Tooth Style
    XL
  • Width
    1.25 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text