Motion
RCJT 30
Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
Mi Item #04476186
MFR #RCJT 30
Price$145.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
Mi Item #04476186
MFR #RCJT 30

Mfr description
RCJT 30MM 2 BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.59/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5940 in
  • Bolt Circle Diameter  
    4.5937 in
  • Bolt Size
    0.4530 in
  • Bore Diameter  
    30 mm
  • Flange Thickness
    0.4690 in
  • Housing Width
    3.1260 in
  • Outside Diameter
    0.9410 in
  • Overall Length
    5.5630 in
  • Overall Length Diameter  
    4.874 in

Details

  • Bearing Number
    GE30KRRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796109216
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Replacement Bearing
    GE30KRRB
  • Seal Type
    Shroud Seal
  • Series
    RCJT
  • Type Of Bearing
    Ball
  • UPC_NO
    087796109216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)