Motion
24802-1862

GARLOCK KLOZURE
24802-1862

Garlock KLOZURE® EQUALIZER™ Bearing Isolator/Labyrinth Seal,Flanged, Graphite Filled PTFE, 1.938 inch Shaft, 2.750 inch Bore, 0.626 inch Width, 0.250 inch Flange
MI ITEM #04476259
MFR #24802-1862
List Price$984.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24802-1862

Garlock KLOZURE® EQUALIZER™ Bearing Isolator/Labyrinth Seal,Flanged, Graphite Filled PTFE, 1.938 inch Shaft, 2.750 inch Bore, 0.626 inch Width, 0.250 inch Flange
MI ITEM #04476259
MFR #24802-1862

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$984.75/each for your price

Overview

Mfr description
EQUAL 10%CARBON FILLED PTFE 1.938"ID
  • The KLOZURE EQUALIZER bearing isolators offer excellent bearing protection for pumps, motors, and bearing supported industrial equipment under the harshest conditions
  • Filled PTFE material provices excellent chemical resistance
  • Non-wearing components
  • Engineered labyrinth design excludes contamination while retaining bearing lubrication
  • Uses less energy than contact lip seals
  • Made in USA

Specifications

  • Outside Diameter
    2.7500 in
  • Lip Material
    PTFE
  • Misalignment Tolerance
    0.015 in
  • Pressure Tolerance
    Ambient
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Typical Application
    Aluminum Industry, Chemical Industry, Energy Efficient Applications, Exceptional Bearing Protection, Food and Pharmaceutical Industry, Gearboxes, Hydroelectric Industry, Mining Industry, Motors, Oil and Gas Industry, Power Generation Industry, Primary Metals Industry, Pulp and Paper Industry, Pumps, Rotating Applications, Steel Industry, Wind Turbine Industry, other Industrial Applications
  • Type Style Construction
    Equalizer
  • Rotor Stator Material
    Graphite Filled PTFE
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 to 400 °F
  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    2.7500 in
  • Configuration
    Flanged
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.015
  • Harmonization Code
    3926904590
  • Manufacturer Catalog Number
    24802-1862
  • Manufacturer Upc Number
    717744079062
  • UPC_NO
    717744079062
  • Country of Origin
    US
  • Stator Material
    Graphite Filled PTFE
  • Pressure Type
    Ambient
  • Overall Width
    0.6260 in
  • Shaft Size
    1.938 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text