Motion
HF730-30-B7-H-P23

BOSTON GEAR
HF730-30-B7-H-P23

HF730 S/R Red. 30:1 Ratio, No Base, Hollow Assy
MI ITEM #04476290
MFR #HF730-30-B7-H-P23
Your Price$3,268.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF730-30-B7-H-P23

HF730 S/R Red. 30:1 Ratio, No Base, Hollow Assy
MI ITEM #04476290
MFR #HF730-30-B7-H-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,268.36/each(List $3,922.03)

Overview

Mfr description
HF730-30-B7-H-P23 REDUCER

Specifications

  • Center Distance
    3.00 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P23
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711831885
  • UPC_NO
    781711831885
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text