Motion
6/5V2240-S

CONTINENTAL
6/5V2240-S

Narrow Torque Team Plus Banded V-Belt - 5V, 5/8 in Top Width, 6 Strand, 224 in Nominal Outside Length, Smooth
Mi Item #04476517
MFR #6/5V2240-S
Price$3,598.20/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
6/5V2240-S

Narrow Torque Team Plus Banded V-Belt - 5V, 5/8 in Top Width, 6 Strand, 224 in Nominal Outside Length, Smooth
Mi Item #04476517
MFR #6/5V2240-S

Mfr description
6/5V2240-S CONTI V TORQUE TEAM SUPREME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,598.20/pc

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    224 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    6
  • Product Type
    Industrial V-Belts
  • Section
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)