Motion
410J6
Micro V-Belt - J Belt Section:, 6 Ribs, 41 in Overall Length, V-Ribbed
MI ITEM #04476536
MFR #410J6
Price$28.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 6 Ribs, 41 in Overall Length, V-Ribbed
MI ITEM #04476536
MFR #410J6

Mfr description
410J6 CONTI V MULTIRIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.63/pc

Specifications

Dimensions

  • Overall Length
    41 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    20082423
  • Number Of Ribs
    6
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)