Motion
XPB2060-A

CONTINENTAL
XPB2060-A

Metric LD Conti V-Belt - XPB, 16 mm Top Width, 1 Strand, 2060 mm Nominal Outside Length, Cogged
MI ITEM #04476560
MFR #XPB2060-A
Your Price$75.94/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XPB2060-A

Metric LD Conti V-Belt - XPB, 16 mm Top Width, 1 Strand, 2060 mm Nominal Outside Length, Cogged
MI ITEM #04476560
MFR #XPB2060-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.94/pc(List $91.13)

Overview

Mfr description
XPB2060-A CONTI VX ADVANCE

Specifications

  • Section
    XPB
  • Number Of Strands
    1
  • Nominal Outside Length
    2060 mm
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    16 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text