Motion
BS227864 TAKE UP   DS-B22439H-18

LINK-BELT
BS227864 TAKE UP DS-B22439H-18

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 2-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #04476696
MFR #BS227864 TAKE UP DS-B22439H-18
Your Price$1,844.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BS227864 TAKE UP DS-B22439H-18

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 2-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #04476696
MFR #BS227864 TAKE UP DS-B22439H-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,844.60/each(List $2,213.52)

Overview

Mfr description
BS227864 TAKE UP DS-B22439H-18

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller Bearing
  • Bore Diameter
    2-7/16 in
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Cage Material
    Steel
  • Country of Origin
    US
  • Lubrication Type
    Grease
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    BS227864
  • Weight
    73 lbs
  • Housing Construction
    Solid
  • Lubrication
    Relubricatable
  • Housing Type
    Top Angle Takeup
  • Locking Type
    Set Screw
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text