Motion
HM3U224E3 1 1/2 HANGER BLK BALL

LINK-BELT
HM3U224E3 1 1/2 HANGER BLK BALL

Hanger Ball Bearing Unit - 1.5000 in ID, 3.8750 in OD, 0.9700 in Width, Iron, Set Screw Collar
MI ITEM #04476701
MFR #HM3U224E3 1 1/2 HANGER BLK BALL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
HM3U224E3 1 1/2 HANGER BLK BALL

Hanger Ball Bearing Unit - 1.5000 in ID, 3.8750 in OD, 0.9700 in Width, Iron, Set Screw Collar
MI ITEM #04476701
MFR #HM3U224E3 1 1/2 HANGER BLK BALL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HM3U224E3 HANGER BLKHM3-U224E3

Specifications

  • Bore Diameter
  • Housing Material
    Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    3.8750 in
  • Overall Width
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Thread Size
    3/4 - 10 in
  • Thread Length
    1.0625 in
  • Seal Type
    Triple Lip
  • Max Rpm
    650 rpm
  • Series
    200
  • UPC_NO
    662327040192
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought