Motion
YG226E3L 1 5/8 UNMTD BALL BRG

LINK-BELT
YG226E3L 1 5/8 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 5/8 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #04476716
MFR #YG226E3L 1 5/8 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YG226E3L 1 5/8 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 5/8 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #04476716
MFR #YG226E3L 1 5/8 UNMTD BALL BRG

Mfr description
YG226E3L BRG&COL YG226E3L
  • 1 5/8" Unmounted Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Triple Lip Contact Seal, Spherical OD, Relubricatable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 5/8 in
  • Inner Ring Width  
    1.6880 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    4.0000 in
  • Set Screw Thread Size
    1/8 NPT
  • Weight
    2.06 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Nylon
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327153113
  • Max Operating Temperature
    225 °F
  • Max Rpm
    600 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7370 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E3 Triple Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662327153113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)