Specifications
Dimensions
- Bore Diameter1.4375 in
- Overall Height4.5000 in
- Overall Length8.5000 in
- Overall Width3.5000 in
- Weight2.21 lbs
Details
- Country of OriginUnited States of America
- Manufacturer Product Page
- Manufacturer Upc Number793699064513
- Product TypeAdapter Sleeves
- SeriesSNW
- UPC_NO793699064513
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)