Motion
TRAN PLT DTS-C 5997

REXNORD INC
TRAN PLT DTS-C 5997

10073051 / TRAN PLT DTS-C 5997
MI ITEM #04476753
MFR #TRAN PLT DTS-C 5997
Price$142.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TRAN PLT DTS-C 5997

10073051 / TRAN PLT DTS-C 5997
MI ITEM #04476753
MFR #TRAN PLT DTS-C 5997

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.73/each

Specifications

Dimensions

  • Length
    9 in
  • Plate Length
    9.0000 in
  • Plate Width
    5.9600 in
  • Weight
    0.6200 lbs
  • Width
    6 in

Details

  • Accessory Type
    Transfer Comb
  • Additional Details
    Includes No Hardware
  • Material
    Reinforced Nylon, glass filled
  • UPC_NO
    793699530292

Overview

Mfr description
114-4151-1 TRAN PLT DTS-C 5997
  • Transfer Comb DTS®-C for 4707 & 5997 Chains
  • 6 Inches Wide By 9 Inches Long
  • Comb Only (No Hardware)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought