Motion
NS7956-16T 1IN 1KW1SS PA

REXNORD INC
NS7956-16T 1IN 1KW1SS PA

10028598 / NS7956-16T_1IN_1KW1SS_PA
MI ITEM #04476758
MFR #NS7956-16T 1IN 1KW1SS PA
Price$131.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7956-16T 1IN 1KW1SS PA

10028598 / NS7956-16T_1IN_1KW1SS_PA
MI ITEM #04476758
MFR #NS7956-16T 1IN 1KW1SS PA

Mfr description
614-167-4 NS7956-16T 1 KWSS
  • 7950 Series Molded Split Sprocket with 16Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.24/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    1.88 in
  • Maximum Bore
    2-1/2 in
  • Pitch Diameter  
    6.4070 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS7956
  • Hub Material
    Thermoplastic
  • Includes
    Set Screws
  • Number Of Teeth  
    16
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699408645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)