Motion
NS881-27T 1IN 1KW1SS PA

REXNORD INC
NS881-27T 1IN 1KW1SS PA

Mat-Top Sprocket - Split, 21 Teeth, 1-1/2 in Bore Dia., 6.504 in Pitch Dia., Thermoplastic Material
MI ITEM #04476761
MFR #NS881-27T 1IN 1KW1SS PA
Price$262.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS881-27T 1IN 1KW1SS PA

Mat-Top Sprocket - Split, 21 Teeth, 1-1/2 in Bore Dia., 6.504 in Pitch Dia., Thermoplastic Material
MI ITEM #04476761
MFR #NS881-27T 1IN 1KW1SS PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$262.96/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    2 in
  • Pitch Diameter  
    6.5040 in
  • Weight
    1.32 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS881
  • Hub Material
    Thermoplastic
  • Includes
    Set Screws
  • Manufacturer Catalog Number
    614-45-1
  • Material
    Thermoplastic
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Teeth  
    21
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699413847

Overview

Mfr description
614-45-1 NS881-27T 1 KWSS
  • 881 Series Molded Split Sprocket with 27Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought