Motion
LF279LPC-4.5IN

REXNORD INC
LF279LPC-4.5IN

10144740 / LF279LPC-4.5IN
Mi Item #04476766
MFR #LF279LPC-4.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF279LPC-4.5IN

10144740 / LF279LPC-4.5IN
Mi Item #04476766
MFR #LF279LPC-4.5IN

Mfr description
81402192 LPC279 K4.5 LF
  • LF279LPC 4.5 Inch Wide TableTop® Chain Molded in Tan Low Friction Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.09 lbs

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210105549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)