Motion
81424191

REXNORD INC
81424191

Flat Top Conveyer Chain Part - 2.6100 in Pitch, Low Friction Material
MI ITEM #04476767
MFR #81424191
Price$102.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81424191

Flat Top Conveyer Chain Part - 2.6100 in Pitch, Low Friction Material
MI ITEM #04476767
MFR #81424191

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.88/ft

Specifications

Dimensions

  • Chain Pitch
    2.6100 in
  • Length
    1.4
  • Pin Diameter
    0.88 in
  • Pin Length
    2.91 in
  • Weight
    0.30 lb, 0.4
  • Width
    1.4

Details

  • Additional Details
    Low Friction
  • Chain Material
    Low Friction
  • Country of Origin
    Mexico
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Specifications Met
    FDA, USDA

Overview

Mfr description
NH78 POLYMERIC CHAIN/81424191
  • NH78 Chain Molded In Tan Acetal Material
  • Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought