Motion
KU2010-16T 1-1/2IN S PA

REXNORD INC
KU2010-16T 1-1/2IN S PA

10028478 / KU2010-16T_1-1/2IN_S_PA
Mi Item #04476773
MFR #KU2010-16T 1-1/2IN S PA
Price$306.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU2010-16T 1-1/2IN S PA

10028478 / KU2010-16T_1-1/2IN_S_PA
Mi Item #04476773
MFR #KU2010-16T 1-1/2IN S PA

Mfr description
897.21.50 KU2010-16T 1-1/2 SQ NYL
  • 2010 Series Machined Non-Split Sprocket With 16 Teeth And a 1-1/2 Inch Square Shaft-Ready Bore Machined From Nylon
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.91/each

Specifications

Dimensions

  • Bore Diameter
    1.5 in
  • Pitch Diameter  
    10.2520 in
  • Weight
    3.62 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Machined Non-Split Sprocket
  • Number Of Teeth  
    16
  • Sprocket Material
    Nylon
  • Sprocket Type
    Machined Non-Split Sprocket
  • UPC_NO
    793699708011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)