Motion
SPC-19-19-F
Ruland SPC-19-19-F - Rigid Coupling, Two-Piece with Keyway, Bores 1.188"x1.188", Keyways 1/4"x1/4", OD 2 1/16", L 3 1/4", 1215 Lead-Free Steel
Mi Item #04476830
MFR #SPC-19-19-F
Price$220.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SPC-19-19-F - Rigid Coupling, Two-Piece with Keyway, Bores 1.188"x1.188", Keyways 1/4"x1/4", OD 2 1/16", L 3 1/4", 1215 Lead-Free Steel
Mi Item #04476830
MFR #SPC-19-19-F

Mfr description
SPC-19-19-F TWO-PIECE RIGID COUPLING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.61/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.000 in
  • Bore - Side 1
    1.1880 in
  • Bore - Side 2
    1.1880 in
  • Bore Size
    1.1880 in
  • Clearance Diameter Max
    2.2420 in
  • Keyway - Side 1
    .2500 in
  • Keyway - Side 2
    .2500 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    2.0625 in
  • Overall Length
    3.2500 in
  • Parallel Misalignment
    0.000 in
  • Screw Location
    0.807 in
  • Screw Size
    1/4 - 28
  • Screw Thread Size
    1/4 - 28
  • Weight
    4.016 lbs

Details

  • Bore Tolerance
    +.002 in / +.0005 in
  • Coupling Material
    1215 Lead-Free Steel
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    1215 Carbon Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    SPC
  • Temperature Rating
    -40 to +350 °F
  • UPC_NO
    63452910636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)