Specifications
Dimensions
- SizeUniversal
Details
- MaterialFoam
- Product LineSupereight
- Product TypeHard Hat Cooling Liners, Inserts & Neck Shades
- TypeSweatband
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)