Motion
29322-E1
Spherical Roller Thrust Bearing - 110 mm Bore, 190 mm OD, 48 mm Width
Mi Item #04477148
MFR #29322-E1
Price$3,299.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 110 mm Bore, 190 mm OD, 48 mm Width
Mi Item #04477148
MFR #29322-E1

Mfr description
29322-E1-XL SPHERICAL THRUST BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,299.59/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    48 mm
  • Precision Rating
    Not Rated
  • Weight
    11.155 lbs

Details

  • Application
    Vibratory Applications
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    139388.489 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Operating Temperature
    392 °F
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    620000 N
  • Series
    293
  • Static Load Capacity
    395683.453 lbf
  • UPC_NO
    4012802189865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)