Motion
3M668X

3M
3M668X

Coated Sanding Disc - 5 in Disc Diameter, Diamond Abrasive Material, Film Backing Material, 15 µm Grit, Orange Color
Mi Item #04477159
MFR #3M668X
Price$15.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M668X

Coated Sanding Disc - 5 in Disc Diameter, Diamond Abrasive Material, Film Backing Material, 15 µm Grit, Orange Color
Mi Item #04477159
MFR #3M668X

Mfr description
53863 DIAMOND LAPPING FILM 668X 15.0 MIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Most widely used diamond lapping film
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.46/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    3 mil, 0.07 mm

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Application
    Flat Lapping, Polishing, Superfinishing
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Film
  • Color
    Orange
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    15 µm
  • Manufacturer Package Quantity
    250
  • Manufacturer Stock Number
    60020001628
  • Manufacturer Upc Number
    00051111538630
  • Material Application
    Carbide, Ceramic, Composite, Exotic Alloy, Glass, Hardened Metal, Stone
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051111538630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)