Motion
20-GB4300-20 IDL*35TRGH ST EQ R/G B+

REXNORD INC
20-GB4300-20 IDL*35TRGH ST EQ R/G B+

10508023 / 20-GB4300-20 IDL 35TRGH ST EQ R/G B+
MI ITEM #04477199
MFR #20-GB4300-20 IDL*35TRGH ST EQ R/G B+
Price$1,632.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20-GB4300-20 IDL*35TRGH ST EQ R/G B+

10508023 / 20-GB4300-20 IDL 35TRGH ST EQ R/G B+
MI ITEM #04477199
MFR #20-GB4300-20 IDL*35TRGH ST EQ R/G B+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,632.62/each

Specifications

Dimensions

  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Distance Between Roller Ends
    21-1/2 in
  • Overall Width
    30-1/2 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    7 (Both Side) in, 9 (Center) in
  • Weight
    30.00 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699401240

Overview

Mfr description
20-GB4300-20 IDL 35TRGH STL EQ R/G B+
  • 20-B4300 B+ R/g Troughing Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought