Motion
5L00816MF
1/2" x 5/8" Steel Inch-Metric Conversion Couplings Two-Piece Split Clamp-Type
MI ITEM #04477276
MFR #5L00816MF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 5/8" Steel Inch-Metric Conversion Couplings Two-Piece Split Clamp-Type
MI ITEM #04477276
MFR #5L00816MF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5L00816MF

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.5000 in
  • Material
    Steel
  • Style
    High Strength
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    8-32 x 1/2
  • Weight
    0.89 lb
  • Package Qty
    1
  • UPC_NO
    662786021510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text