Motion
D3280-8M-50
HTD Belt - 8M, 8 mm Pitch, 3280 mm Overall Length, 50 mm Width, 410 Teeth
Mi Item #04477620
MFR #D3280-8M-50
Price$1,134.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 8M, 8 mm Pitch, 3280 mm Overall Length, 50 mm Width, 410 Teeth
Mi Item #04477620
MFR #D3280-8M-50

Mfr description
D3280-8M-50 Dual Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,134.31/each

Specifications

Dimensions

  • Overall Length
    3280 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    3280 mm

Details

  • Belt Type
    8M
  • Manufacturer Upc Number
    785201634819
  • Material
    Polymer
  • Number Of Teeth  
    410
  • Number Of Toothed Sides
    2
  • UPC_NO
    785201634819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)