Motion
FCMR32-15-15-A
Ruland FCMR32-15-15-A - Beam Coupling, 6-Beam Clamp Style, Bores 15mmx15mm, OD 31.8mm, L 44.5mm, 7075 Aluminum
MI ITEM #04477637
MFR #FCMR32-15-15-A
List Price$146.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland FCMR32-15-15-A - Beam Coupling, 6-Beam Clamp Style, Bores 15mmx15mm, OD 31.8mm, L 44.5mm, 7075 Aluminum
MI ITEM #04477637
MFR #FCMR32-15-15-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.75/each for your price

Overview

Mfr description
FCMR32-15-15-A 6-BEAM CLAMP COUPLING

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    15 mm
  • Bore - Side 2
    15 mm
  • Number Of Beams
    Six Beam
  • Outside Diameter
    31.8 mm
  • Overall Length
    44.5 mm
  • Length Through Bore
    0.8420 in
  • Material
    7075 Aluminum
  • Torque Capacity
    3.58 ft-lbs
  • Max Rpm
    6000 rpm
  • Max Angular Misalignment
    3 °
  • Torsional Stiffness
    0.860 N-m/deg
  • Max Parallel Misalignment
    0.38 mm
  • Bore Tolerance
    +.025 / -.000 mm
  • Operating Temperature
    -40 to +225 °F
  • Screw Thread Size
    M5
  • Weight
    0.273 lb
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Installation Instructions
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452900797

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text