Motion
L0305-950
Multipurpose Grease - Extreme Pressure, Calcium Sulfonate Complex, Lubricant Additive, Synthetic Oil, Zinc Oxide Composition, 2 NLGI Grade, 500 cm³, Beige Color
Mi Item #04477650
MFR #L0305-950
Price$219.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Calcium Sulfonate Complex, Lubricant Additive, Synthetic Oil, Zinc Oxide Composition, 2 NLGI Grade, 500 cm³, Beige Color
Mi Item #04477650
MFR #L0305-950

Mfr description
P0305-950 500 CC REFILL SYNX FG2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.42/each

Specifications

Dimensions

  • Container Size
    500 cm³
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    Beige
  • Composition
    Calcium Sulfonate Complex, Lubricant Additive, Synthetic Oil, Zinc Oxide
  • Dropping Point
    +700 °F
  • Food Grade
    Food Grade
  • Temperature Range
    -45 to +450 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)