Motion
HRL 7 A 60.3 PP A2 UNC

HYDAC CORP
HRL 7 A 60.3 PP A2 UNC

Standard Duty Pipe Clamp - Weld Plate Mounted, 2.37 in Bore, Polypropylene Halves, 2 in Pipe
MI ITEM #04478496
MFR #HRL 7 A 60.3 PP A2 UNC
List Price$46.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 7 A 60.3 PP A2 UNC

Standard Duty Pipe Clamp - Weld Plate Mounted, 2.37 in Bore, Polypropylene Halves, 2 in Pipe
MI ITEM #04478496
MFR #HRL 7 A 60.3 PP A2 UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.97/each for your price

Overview

Mfr description
HRL 7 A 60.3 PP A2 UNC

Specifications

  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Size
    7
  • Clamp Bore Size
    2.37 in
  • Pipe Tube Or Hose Size
    2 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    304 Stainless Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Height
    4.17 in
  • Bolt Thread Size
    1/4 – 20 x 4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02089913
  • Clamp Type
    Pipe Clamp - Standard
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text