Motion
1010GC FLEX HUB #1 RSB

FALK
1010GC FLEX HUB #1 RSB

Gear Coupling Hub - 1010, 1/2 to 1-7/8 in, Rough Stock Bore, Full Flex
Mi Item #04478591
MFR #1010GC FLEX HUB #1 RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010GC FLEX HUB #1 RSB

Gear Coupling Hub - 1010, 1/2 to 1-7/8 in, Rough Stock Bore, Full Flex
Mi Item #04478591
MFR #1010GC FLEX HUB #1 RSB

Mfr description
1010GC FLEX HUB #1 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/2 to 1-7/8 in
  • Coupling Overall Length
    3-1/2 in
  • Coupling Size Code
    1010
  • Hub Diameter
    2.7 in
  • Length Through Bore
    1.69 in
  • Sleeve Outside Diameter
    3-1/2 in

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Manufacturer Catalog Number
    1234487
  • Max Rpm
    5300 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    GC
  • Torque Capacity
    10080 in
  • UPC_NO
    782934007033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)