Specifications
Dimensions
- Bore Diameter1/2 to 1-7/8 in
- Coupling Overall Length3-1/2 in
- Coupling Size Code1010
- Hub Diameter2.7 in
- Length Through Bore1.69 in
- Sleeve Outside Diameter3-1/2 in
Details
- Bore TypeRough Stock
- Flex TypeFull Flex
- Manufacturer Catalog Number1234488
- Max Rpm5300 rpm
- Product TypeGear Coupling Hubs
- SeriesGC
- Torque Capacity10080 in
- UPC_NO782934007040