Motion
5707548
Ball Screw, Thread Direction: Right Hand, Number
Mi Item #04478629
MFR #5707548
Price$2,491.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw, Thread Direction: Right Hand, Number
Mi Item #04478629
MFR #5707548

Mfr description
5707548 BALL SCREW SPLINE INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,491.21/each

Specifications

Dimensions

  • Length
    48 in
  • Spline Nominal Diameter
    0.625 in

Details

  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)