Overview
Mfr description
7820147 PERFORMANCE PAK ACTUATOR KIT
- 12 in Nominal Stroke
Specifications
- ManufacturerName (description attribute)Thomson
- Manufacturer Catalog Number7820147
- Screw Drive TypeActuator
- Manufacturer Product Page
- Technical Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data