Overview
Mfr description
7820241 PERFORMANCE PAK ACTUATOR KIT
- Gear Reduction 58:1
Specifications
- Manufacturer Catalog
- Input Voltage12 V dc
- Manufacturer Catalog Number7820241
- Ratio58:1
- Screw Drive TypeActuator Accessories
- Manufacturer Product Page
- Technical Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data