Motion
7828129
Ball Spline, Outer Race Only, 0.625 in Spline Nom
MI ITEM #04478637
MFR #7828129
Your Price$2,988.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Spline, Outer Race Only, 0.625 in Spline Nom
MI ITEM #04478637
MFR #7828129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,988.53/each(List $4,203.43)

Overview

Mfr description
7828129 BALL SCREW SPLINE KW 0.625-6

Specifications

  • ManufacturerName (description attribute)
    Thomson
  • Dynamic Load Capacity
    1170 in
  • Maximum Temperature
    300 °F
  • Material
    Steel
  • Manufacturer Catalog
  • Keyway (WxDxL)
    0.250 x 0.125 x 1.125 in in
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    End Cap
  • Spline Nominal Diameter
    0.625 in
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text