Motion
8103-448-003

THOMSON (ALTRA)
8103-448-003

Precision Ball Nut Only
MI ITEM #04478641
MFR #8103-448-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8103-448-003

Precision Ball Nut Only
MI ITEM #04478641
MFR #8103-448-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8103-448-003 BALL SCREW R-0308 BALL NUT

Specifications

  • ManufacturerName (description attribute)
    Thomson
  • Dynamic Load Capacity
    500 lbf
  • Static Load Capacity
    4250 lbf
  • Maximum Temperature
    300 °F
  • Material
    Alloy Steel
  • Manufacturer Catalog
  • Flange
    Sold Seperately
  • Lead
    0.125 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    0.375 in
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Thread Size
    11/16-24
  • Screw Torque
    0.35 in-oz
  • Wiper
    Wiper Sold Seperately
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text