Motion
D12-10B5-06

THOMSON (ALTRA)
D12-10B5-06

Electrak 10 Actuator - Clevis Mount, 12 V dc Input Voltage, 6 in Stroke Length
MI ITEM #04478647
MFR #D12-10B5-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
D12-10B5-06

Electrak 10 Actuator - Clevis Mount, 12 V dc Input Voltage, 6 in Stroke Length
MI ITEM #04478647
MFR #D12-10B5-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    6 in

Details

  • Duty Cycle At Full Load
    25 %
  • Dynamic Load Capacity
    1000 lbf
  • Environment Ip Rating
    IP65
  • Input Voltage
    12 V dc
  • Limit Switches
    optional
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting
    Clevis
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    0.80 in/s
  • Speed At No Load
    1.30 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications

Overview

Mfr description
D12-10B5-06 ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 10:1
  • Integral Holding Brake

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought