Motion
D12-20A5-08D

THOMSON (ALTRA)
D12-20A5-08D

Electrak 2 Actuator - 12 V dc Input Voltage, 8 in Stroke Length
MI ITEM #04478648
MFR #D12-20A5-08D
Price$1,534.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
D12-20A5-08D

Electrak 2 Actuator - 12 V dc Input Voltage, 8 in Stroke Length
MI ITEM #04478648
MFR #D12-20A5-08D

Mfr description
D12-20A5-08D INDUSTRIAL LINEAR ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 10:1
  • Integral Holding Brake
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,534.15/each

Specifications

Dimensions

  • Height
    4
  • Length
    23
  • Stroke
    8 in
  • Weight
    11
  • Width
    6.5

Details

  • Dynamic Load Capacity
    250 lbf
  • Input Voltage
    12 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Acme Screw
  • Speed At Full Load
    0.55 in/s
  • Speed At No Load
    0.61 in/s
  • Static Load Capacity
    1000 lbf
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)